

€669.61/ pieceexcl. VAT
€810.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Matched set |
Inner Diameter | 100 mm |
Cup Outer diameter | 180 mm |
Total width | 74 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 430 kN |
Static load rating | 65 kN |
Limiting speed | 4 rpm |