FAG

FAG Matched single row tapered roller bearing 30220-A-DF-A220-270

  • ERIKS:14182910
Image 1
Save to list

€669.61/ pieceexcl. VAT

€810.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
302
Assembly type
Matched set
Inner Diameter
100 mm
Cup Outer diameter
180 mm
Total width
74 mm
Sealing
No
With flange
No
Dynamic load rating
430 kN
Static load rating
65 kN
Limiting speed
4 rpm