

€167.01/ pieceexcl. VAT
€202.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Matched set |
Inner Diameter | 60 mm |
Cup Outer diameter | 110 mm |
Total width | 47.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 210 kN |
Static load rating | 24.6 kN |
Limiting speed | 7.5 rpm |