FAG

FAG Matched single row tapered roller bearing 30212-XL-DF-A100-140

  • ERIKS:14183136
Image 1
Save to list

€167.01/ pieceexcl. VAT

€202.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
302
Assembly type
Matched set
Inner Diameter
60 mm
Cup Outer diameter
110 mm
Total width
47.5 mm
Sealing
No
With flange
No
Dynamic load rating
210 kN
Static load rating
24.6 kN
Limiting speed
7.5 rpm