




€51.39/ pieceexcl. VAT
€62.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | M |
Type | M20 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 12.2 kN |
Static load rating | 2.16 kN |
Reference speed | 13 rpm |
Limiting speed | 16 rpm |
Weight | 0.146 kg |