




€37.60/ pieceexcl. VAT
€45.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BO |
Type | BO17 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 44 mm |
Width | 11 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.8 kN |
Static load rating | 1.5 kN |
Reference speed | 15 rpm |
Limiting speed | 18 rpm |
Weight | 0.08 kg |