FAG

FAG Lock ring MB 9-A

  • ERIKS:13560273
  • Manufacturer:4054369880526
Image 1
Save to list

€1.85/ pieceexcl. VAT

€2.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
45 mm
Outer Diameter
69 mm
Thickness
1.25 mm