FAG

FAG Lock ring MB 6-A

  • ERIKS:13560270
  • Manufacturer:4054369880465
Image 1
Save to list

€1.42/ pieceexcl. VAT

€1.72incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
30 mm
Outer Diameter
49 mm
Thickness
1.25 mm