FAG

FAG Lock ring MB 5-A

  • ERIKS:13560269
  • Manufacturer:4054369880571
Image 1
Save to list

€1.29/ pieceexcl. VAT

€1.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
25 mm
Outer Diameter
42 mm
Thickness
1.25 mm