FAG

FAG Lock ring MB 4-A

  • ERIKS:13560268
  • Manufacturer:4054369879964
Image 1
Save to list

€1.82/ pieceexcl. VAT

€2.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
20 mm
Outer Diameter
36 mm
Thickness
1 mm