FAG

FAG Lock ring MB 38

  • ERIKS:13017057
  • Manufacturer:4012801315012
Image 1
Save to list

€59.84/ pieceexcl. VAT

€72.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
190 mm
Outer Diameter
252 mm
Thickness
2.5 mm