FAG

FAG Lock ring MB 36

  • ERIKS:13017056
  • Manufacturer:4012801135979
Image 1
Save to list

€49.49/ pieceexcl. VAT

€59.88incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
180 mm
Outer Diameter
242 mm
Thickness
2.5 mm