FAG

FAG Lock ring MB 34

  • ERIKS:12768888
  • Manufacturer:4012801224581
Image 1
Save to list

€49.01/ pieceexcl. VAT

€59.30incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
170 mm
Outer Diameter
232 mm
Thickness
2.5 mm