FAG

FAG Lock ring MB 24

  • ERIKS:13017048
  • Manufacturer:4012801052726
Image 1
Save to list

€15.69/ pieceexcl. VAT

€18.98incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
120 mm
Outer Diameter
164 mm
Thickness
2 mm