FAG

FAG Lock ring MB 23

  • ERIKS:12768881
  • Manufacturer:4012801224505
Image 1
Save to list

€10.68/ pieceexcl. VAT

€12.92incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
115 mm
Outer Diameter
159 mm
Thickness
2 mm