FAG

FAG Lock ring MB 22

  • ERIKS:12768880
  • Manufacturer:4012801224499
Image 1
Save to list

€8.41/ pieceexcl. VAT

€10.18incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
110 mm
Outer Diameter
154 mm
Thickness
1.75 mm