FAG

FAG Lock ring MB 20-A

  • ERIKS:13243060
  • Manufacturer:4012801224482
Image 1
Save to list

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
100 mm
Outer Diameter
142 mm
Thickness
2.5 mm