FAG

FAG Lock ring MB 19

  • ERIKS:12177979
  • Manufacturer:4026677180193
Image 1
Save to list

€7.57/ pieceexcl. VAT

€9.16incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
95 mm
Outer Diameter
133 mm
Thickness
1.75 mm