FAG

FAG Lock ring MB 18-A

  • ERIKS:13243057
  • Manufacturer:4012801052603
Image 1
Save to list

€5.83/ pieceexcl. VAT

€7.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
90 mm
Outer Diameter
126 mm
Thickness
2.5 mm