FAG

FAG Lock ring MB 17

  • ERIKS:12178009
  • Manufacturer:4026677158543
Image 1
Save to list

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
85 mm
Outer Diameter
119 mm
Thickness
1.75 mm