FAG

FAG Lock ring MB 15-A

  • ERIKS:13243055
  • Manufacturer:4012801174725
Image 1
Save to list

€4.84/ pieceexcl. VAT

€5.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
75 mm
Outer Diameter
104 mm
Thickness
2.5 mm