FAG

FAG Lock ring MB 15

  • ERIKS:12768877
  • Manufacturer:4026677167705
Image 1
Save to list

€5.30/ pieceexcl. VAT

€6.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
75 mm
Outer Diameter
104 mm
Thickness
1.5 mm