FAG

FAG Lock ring MB 14-A

  • ERIKS:13243054
  • Manufacturer:4012801174718
Image 1
Save to list

€4.32/ pieceexcl. VAT

€5.23incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
70 mm
Outer Diameter
98 mm
Thickness
2.5 mm