FAG

FAG Lock ring MB 11

  • ERIKS:12768874
  • Manufacturer:4026677180148
Image 1
Save to list

€2.41/ pieceexcl. VAT

€2.92incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
55 mm
Outer Diameter
81 mm
Thickness
1.5 mm