FAG

FAG Lock ring MB 10-A

  • ERIKS:13242713
  • Manufacturer:4012801174688
Image 1
Save to list

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
50 mm
Outer Diameter
74 mm
Thickness
1.8 mm