FAG

FAG Lock ring MB 10

  • ERIKS:13017039
  • Manufacturer:4026677180131
Image 1
Save to list

€2.02/ pieceexcl. VAT

€2.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
50 mm
Outer Diameter
74 mm
Thickness
1.25 mm