FAG

FAG Lock ring MB 0

  • ERIKS:12768872
  • Manufacturer:4012801224383
Image 1
Save to list

€1.14/ pieceexcl. VAT

€1.38incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
MB
Bore diameter
10 mm
Outer Diameter
21 mm
Thickness
1 mm