

€271.57/ pieceexcl. VAT
€328.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | KM |
Type | Locknut |
Thread Size | M 200x3 |
Outer Diameter | 250 mm |
Width | 29 mm |
B | 29 mm |
b | 18 mm |
d1 | 226 mm |
d2 | 250 mm |
G | M 200x3 |
h | 8 mm |