FAG

FAG Lock Nut KM 4

  • ERIKS:12768858
  • Manufacturer:4012801109512
Image 1
Save to list

€8.49/ pieceexcl. VAT

€10.27incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
KM
Thread Size
M 20x1
Outer Diameter
32 mm
Width
6 mm