

€221.65/ pieceexcl. VAT
€268.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | KM |
Type | Locknut |
Thread Size | M 165x3 |
Outer Diameter | 210 mm |
Width | 26 mm |
B | 26 mm |
b | 16 mm |
d1 | 193 mm |
d2 | 210 mm |
G | M 165x3 |
h | 7 mm |