

€165.43/ pieceexcl. VAT
€200.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | KM |
Type | Locknut |
Thread Size | M 135x2 |
Outer Diameter | 175 mm |
Width | 22 mm |
B | 22 mm |
b | 14 mm |
d1 | 160 mm |
d2 | 175 mm |
G | M 135x2 |
h | 6 mm |