

€120.98/ pieceexcl. VAT
€146.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | KM |
Type | Locknut |
Thread Size | M 125x2 |
Outer Diameter | 160 mm |
Width | 21 mm |
B | 21 mm |
b | 12 mm |
d1 | 148 mm |
d2 | 160 mm |
G | M 125x2 |
h | 5 mm |