

€5.12/ pieceexcl. VAT
€6.20incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | KM |
Type | Locknut |
Thread Size | M 12x1 |
Outer Diameter | 22 mm |
Width | 4 mm |
B | 4 mm |
b | 3 mm |
d1 | 17 mm |
d2 | 22 mm |
G | M 12x1 |