FAG

FAG Labyrinth seal TSV615

  • ERIKS:12626474
  • Manufacturer:4012801439251
Image 1
Save to list

€175.60/ pieceexcl. VAT

€212.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
TSV
Outer Diameter
125.7 mm
Width
22.625 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C