FAG

FAG Labyrinth seal TSV609

  • ERIKS:12626469
  • Manufacturer:4012801439176
Image 1
Save to list

€130.82/ pieceexcl. VAT

€158.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
TSV
Outer Diameter
83.2 mm
Width
19.5 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C