FAG

FAG Labyrinth seal TSV530

  • ERIKS:11668202
  • Manufacturer:4012801439091
Image 1
Save to list

€303.73/ pieceexcl. VAT

€367.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
TSV
Outer Diameter
199.2 mm
Width
27.125 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C