FAG

FAG Labyrinth seal TSV516

  • ERIKS:12626460
  • Manufacturer:4012801241663
Image 1
Save to list

€119.39/ pieceexcl. VAT

€144.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
TSV
Outer Diameter
114.2 mm
Width
22.625 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C