

€228.68/ pieceexcl. VAT
€276.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | TSV |
Outer Diameter | 209.2 mm |
Width | 27.125 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |