FAG

FAG Labyrinth seal TSV224

  • ERIKS:12626450
  • Manufacturer:4012801438513
Image 1
Save to list

€155.62/ pieceexcl. VAT

€188.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
TSV
Outer Diameter
164.7 mm
Width
27.1 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C