

€123.30/ pieceexcl. VAT
€149.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | TSV |
Outer Diameter | 88.2 mm |
Width | 19.5 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |