FAG

FAG Labyrinth seal NTS88/380

  • ERIKS:14182763
Image 1
Save to list

€2,119.61/ pieceexcl. VAT

€2,564.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NTS
Outer Diameter
454.4 mm
Width
42 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C