FAG

FAG Labyrinth seal NTS64/290

  • ERIKS:13243937
Image 1
Save to list

€576.73/ pieceexcl. VAT

€697.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NTS
Outer Diameter
334.6 mm
Width
42 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C