FAG

FAG Labyrinth seal NTS44

  • ERIKS:12626419
  • Manufacturer:4054364175313
Image 1
Save to list

€241.94/ pieceexcl. VAT

€292.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NTS
Outer Diameter
234.4 mm
Width
42 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C