FAG

FAG Labyrinth seal NTS38/140

  • ERIKS:13243846
  • Manufacturer:4054364479053
Image 1
Save to list

€212.27/ pieceexcl. VAT

€256.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NTS
Outer Diameter
204.6 mm
Width
42 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C