FAG

FAG Labyrinth seal NTS36/125

  • ERIKS:13243838
Image 1
Save to list

€200.58/ pieceexcl. VAT

€242.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NTS
Outer Diameter
194.7 mm
Width
42 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C