FAG

FAG Labyrinth seal for SNS plummer block housing NTS80/340

  • ERIKS:13243969
Image 1
Save to list

€1,400.09/ pieceexcl. VAT

€1,694.11incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NTS
Outer Diameter
414.4 mm
Width
42 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C