

€64.22/ pieceexcl. VAT
€77.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ETS |
Outer Diameter | 19.5 mm |
Width | 83.2 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |
€271.04/ pieceexcl. VAT
€327.96incl. VAT
Estimated delivery date - 10/11/2026