

€92.78/ pieceexcl. VAT
€112.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ETS |
Outer Diameter | 21.75 mm |
Width | 108.7 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |
€181.63/ pieceexcl. VAT
€219.77incl. VAT
Estimated delivery date - 10/11/2026