FAG

FAG Labyrinth seal for SES plummer block housing ETS219

  • ERIKS:14280146
  • Manufacturer:4064327020062
Image 1
Save to list

€80.86/ pieceexcl. VAT

€97.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
ETS
Outer Diameter
24625 mm
Width
138.2 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C