FAG

FAG Labyrinth seal for SES plummer block housing ETS217

  • ERIKS:14280148
  • Manufacturer:4064327010858
Image 1
Save to list

€73.00/ pieceexcl. VAT

€88.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
ETS
Outer Diameter
118.2 mm
Width
22.15 mm
Material
Steel, FKM
Operating temperature
from -20 to 200 °C